COUPLNG COMB RGD - FLEX 1 IN MALL IRON

Item #: 0246460

Cat #: 1554

UPC: 050169015544

$ 58.54 EA
Company wide:
0 in stock
Flex to Rigid/IMC Couplings, Threaded/Squeeze Malleable Iron, 1 In.Trade Size

Overview

Flex to Rigid/IMC Couplings, Threaded/Squeeze Malleable Iron, 1 In.Trade Size
Also known as: 050169015544, 1554, RAC1554

Features & Benefits

  • All malleable iron construction ensures mechanical protection for the raceway
  • All components are zinc electroplated for corrosion protection
  • Additional sizes available

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1 in