RIGID/IMC COUPLING 6 IN 3PC

Item #: 0246457

Cat #: 1524

UPC: 050169015247

Company wide:
0 in stock

Overview

3 Piece Couplings Steel, 6 In. Trade Size
Also known as: 050169015247, 1524, RAC1524

Features & Benefits

  • Malleable iron construction ensures mechanical protection for the raceway
  • All components are zinc electroplated for corrosion protection
  • Additional sizes available

Specifications

Material: Malleable Iron
Diameter: 6 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 6 in