Transformer, 7.5KVA, 1P, 240 x 480V, 24/48, Buck-Boost, 1PH

Item #: 0246449

Cat #: T243570

UPC: 047503182505

$ 4314.88 EA
Company wide:
0 in stock
Documents & Guides
7.5 KVA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, NEMA 3R

Overview

7.5 KVA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, NEMA 3R
Also known as: 047503182505, T243570, ACMT243570

Features & Benefits

  • Easily configured for numerous applications
  • Lower cost solution
  • 5-10 times increase in kVA

Specifications

Volt Amps: 7.500kVA
Type: Isolation Transformer
Primary Voltage: 240/480
Volt Amps: 7.500kVA
Primary Voltage: 240/480
Type: Isolation Transformer