Transformer, Control, 10KVA, 240 x 480 - 120VAC, 1PH, NEMA 3R

Item #: 0246447

Cat #: T181223

UPC: 047503842027

Company wide:
0 in stock
Transformer, Industrial Control, 10 KVA, 240 x 480 - 120 Volt AC, 1-Phase, NEMA 3R, Harsh Environment

Overview

Transformer, Industrial Control, 10 KVA, 240 x 480 - 120 Volt AC, 1-Phase, NEMA 3R, Harsh Environment
Also known as: 047503842027, T181223, ACMT181223

Features & Benefits

  • Designed for outside control panel installation

Specifications

Type: Industrial Control
Volt Amps: 10kVA
Secondary Voltage: 120
Primary Voltage: 240/480
Type: Industrial Control
Secondary Voltage: 120
Volt Amps: 10kVA
Primary Voltage: 240/480