Transformer, 750VA, 208/240/277/380/480V - 24V, TB Series, Control

Item #: 0246444

Cat #: TB81328

UPC: 047503350355

Company wide:
0 in stock
750 VA, 1-Phase, 208/240/277/380/480V Primary Volts - 24V Secondary Volts, TB Series Industrial Control Transformer

Overview

750 VA, 1-Phase, 208/240/277/380/480V Primary Volts - 24V Secondary Volts, TB Series Industrial Control Transformer
Also known as: 047503350355, TB81328, ACMTB81328

Features & Benefits

  • Substitute new ICT TB750B013C
  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Molded terminal blocks allow easy ring terminal installation
  • Optional secondary fuse kit available - PL112705

Specifications

Volt Amps: 750
Phase: 1
Secondary Voltage: 24
Primary Voltage: 208/240/277/380/480
Volt Amps: 750
Secondary Voltage: 24
Phase: 1
Primary Voltage: 208/240/277/380/480