
Transformer, 500VA, 220/230/240x440/460/480 - 120/115/110, Control
Item #: 0246440
Cat #: TB81215F3
UPC: 047503801260
Company wide:
0
in stock
Documents & Guides
500 VA, 1-Phase, 220 X 440 Primary Volts - 110/115/120 Secondary Volts AE Series Industrial Control Transformer, Factory Installed, 3-Pole Primary and Secondary Fuse Blocks
Overview
500 VA, 1-Phase, 220 X 440 Primary Volts - 110/115/120 Secondary Volts AE Series Industrial Control Transformer, Factory Installed, 3-Pole Primary and Secondary Fuse Blocks
Also known as: 047503801260, TB81215F3, ACMTB81215F3
Specifications
| Phase: | 1 |
| Volt Amps: | 500 |
| Secondary Voltage: | 110/115/120 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Phase: | 1 |
| Secondary Voltage: | 110/115/120 |
| Volt Amps: | 500 |
| Primary Voltage: | 240/480, 220/440, 230/460 |