TFMR:IND CON 1PH 350VA

Item #: 0246427

Cat #: TB69304

UPC: 047503350546

Company wide:
0 in stock
Documents & Guides
ACM TB69304 TRANSFORMER 1PH .

Overview

ACM TB69304 TRANSFORMER 1PH .
Also known as: 047503350546, TB69304, ACMTB69304

Features & Benefits

  • Substitute new ICT TB350B005C
  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Molded terminal blocks allow easy ring terminal installation
  • Optional secondary fuse kit available - PL112702

Specifications

Type: Industrial Control, Transformer
Volt Amps: 350
Phase: 1
Secondary Voltage: 115
Primary Voltage: 230
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 230
Volt Amps: 350
Secondary Voltage: 115