This product has been discontinued.

Transformer, 350VA, 120 X 240 Primary Volts, 12-24 Secondary Volts
Item #: 0246425
Cat #: TB181148
UPC: 047503305294
Company wide:
0
in stock
Discontinued
Documents & Guides
350 VA, 1-Phase, 120 X 240V Primary Volts - 12-24V Secondary Volts, TB Series, Industrial Control Transformer
Overview
350 VA, 1-Phase, 120 X 240V Primary Volts - 12-24V Secondary Volts, TB Series, Industrial Control Transformer
Also known as: 047503305294, TB181148, ACMTB181148
Features & Benefits
- Series parallel connecting links save time and costs
- Mounting plate adapts to various mounting dimensions
- Molded terminal blocks allow easy ring terminal installation
- Optional secondary fuse kit available - PL112702
- Substitute new ICT TB350B001
Specifications
| Volt Amps: | 350 |
| Phase: | 1 |
| Amps: | 14.580 |
| Primary Voltage: | 120/240 |
| Volt Amps: | 350 |
| Amps: | 14.580 |
| Phase: | 1 |
| Primary Voltage: | 120/240 |