
Transformer, Industrial Control, 300VA, 220 x 440 - 110/115/120VAC, 1PH
Item #: 0246409
Cat #: CE060300
UPC: 047503085837
Company wide:
0
in stock
Documents & Guides
Transformer, Industrial Control, 300 VA, 220 x 440 - 110/115/120 Volt AC, 1-Phase, Encapsulated
Overview
Transformer, Industrial Control, 300 VA, 220 x 440 - 110/115/120 Volt AC, 1-Phase, Encapsulated
The Acme electric AE and CE series industrial control transformers are designed specifically for machine tool control circuit applications. These transformers have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Designed to meet or exceed the demands of international standards, combined with the full breadth of product offering, the AE and CE series transformers from Acme electric are the ideal solution for your industrial control applications.
Also known as: 047503085837, CE060300, ACMCE060300
Features & Benefits
- Substitute new ICT CE300B008
- Molded terminal blocks with isolation barriers
- Dual labeling for easy product identification
- Heavy gauge steel mounting feet
- Fast wire connection terminal
Specifications
| Phase: | 1 |
| Volt Amps: | 300 |
| Secondary Voltage: | 110/115/120 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Phase: | 1 |
| Secondary Voltage: | 110/115/120 |
| Volt Amps: | 300 |
| Primary Voltage: | 240/480, 220/440, 230/460 |