Transformer, Industrial Control, 50VA, 208 - 85/100/110VAC, 1PH

Item #: 0246403

Cat #: CE050050

UPC: 047503375006

Company wide:
0 in stock
Documents & Guides
Transformer, Industrial Control, 50 VA, 208 - 85/100/110 Volt AC, 1-Phase, Encapsulated

Overview

Transformer, Industrial Control, 50 VA, 208 - 85/100/110 Volt AC, 1-Phase, Encapsulated
Also known as: 047503375006, CE050050, ACMCE050050

Features & Benefits

  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Volt Amps: 50
Type: Industrial Control
Primary Voltage: 208/220/380/440, 230/400/460, 240/416/480
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Volt Amps: 50
Primary Voltage: 208/220/380/440, 230/400/460, 240/416/480
Type: Industrial Control
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130