Transformer, Industrial Control, 150VA, 380/400/415 - 110/220VAC

Item #: 0246402

Cat #: CE040150

UPC: 047503380307

Company wide:
0 in stock
Documents & Guides
Transformer, Industrial Control, 150 VA, 380/400/415 - 110/220 Volt AC, 1-Phase, Encapsulated

Overview

Transformer, Industrial Control, 150 VA, 380/400/415 - 110/220 Volt AC, 1-Phase, Encapsulated
Also known as: 047503380307, CE040150, ACMCE040150

Features & Benefits

  • Substitute new ICT TB150B016 or CE150B016
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Phase: 1
Volt Amps: 150
Secondary Voltage: 110/220
Phase: 1
Secondary Voltage: 110/220
Volt Amps: 150