Transformer, Industrial Control, 250VA, 240 x 480 - 24VAC, 1PH

Item #: 0246401

Cat #: CE030250

UPC: 047503085561

Company wide:
0 in stock
Documents & Guides
Transformer, Industrial Control, 250 VA, 240 x 480 - 24 Volt AC, 1-Phase, Encapsulated

Overview

Transformer, Industrial Control, 250 VA, 240 x 480 - 24 Volt AC, 1-Phase, Encapsulated
Also known as: 047503085561, CE030250, ACMCE030250

Features & Benefits

  • Substitute new ICT CE250B013
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Volt Amps: 250
Phase: 1
Secondary Voltage: 24
Primary Voltage: 240/480
Volt Amps: 250
Secondary Voltage: 24
Phase: 1
Primary Voltage: 240/480