Transformer, Industrial Control, 750VA, 200/220/440 - 23/110, 1PH

Item #: 0246399

Cat #: CE020750

UPC: 047503380260

Company wide:
0 in stock
Documents & Guides
Transformer, Industrial Control, 750 VA, 200/220/440 - 23/110 Volt AC, 1-Phase, Encapsulated

Overview

Transformer, Industrial Control, 750 VA, 200/220/440 - 23/110 Volt AC, 1-Phase, Encapsulated
Also known as: 047503380260, CE020750, ACMCE020750

Features & Benefits

  • Substitute new ICT CE750B004 or CE750B009
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Volt Amps: 750
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Volt Amps: 750
Primary Voltage: 200/220/440, 208/230/460, 240/480
Phase: 1
Secondary Voltage: 23/110, 24/115, 25/120