Transformer, Industrial Control, 150VA, 200/220/440 - 23/110, 1PH

Item #: 0246398

Cat #: CE020150

UPC: 047503380215

Company wide:
0 in stock
Documents & Guides
Transformer, Industrial Control, 150 VA, 200/220/440 - 23/110 Volt AC, 1-Phase, Encapsulated

Overview

Transformer, Industrial Control, 150 VA, 200/220/440 - 23/110 Volt AC, 1-Phase, Encapsulated
Also known as: 047503380215, CE020150, ACMCE020150

Features & Benefits

  • Substitute new ICT CE150B004
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Phase: 1
Volt Amps: 150
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480
Volt Amps: 150
Secondary Voltage: 23/110, 24/115, 25/120