Transformer, Industrial Control,350VA, 120 x 240 - 24VAC, 1PH

Item #: 0246395

Cat #: CE010350

UPC: 047503088241

Company wide:
0 in stock
Documents & Guides
Transformer, Industrial Control, 350 VA, 120 x 240 - 24 Volt AC, 1-Phase, Encapsulated

Overview

Transformer, Industrial Control, 350 VA, 120 x 240 - 24 Volt AC, 1-Phase, Encapsulated
Also known as: 047503088241, CE010350, ACMCE010350

Features & Benefits

  • Substitute new ICT CE350B002
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Volt Amps: 350
Phase: 1
Secondary Voltage: 24
Primary Voltage: 120/240
Volt Amps: 350
Secondary Voltage: 24
Phase: 1
Primary Voltage: 120/240