Transformer, Industrial Control, 75VA, 120 x 240 - 24VAC, 1PH

Item #: 0246392

Cat #: CE010075

UPC: 047503087602

Company wide:
0 in stock
Documents & Guides
Transformer, Industrial Control, 75 VA, 120 x 240 - 24 Volt AC, 1-Phase, Encapsulated

Overview

Transformer, Industrial Control, 75 VA, 120 x 240 - 24 Volt AC, 1-Phase, Encapsulated
Also known as: 047503087602, CE010075, ACMCE010075

Features & Benefits

  • Substitute new ICT CE75A002
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Phase: 1
Volt Amps: 75
Secondary Voltage: 24
Primary Voltage: 120/240
Phase: 1
Secondary Voltage: 24
Volt Amps: 75
Primary Voltage: 120/240