
Transformer, Industrial, 100VA, 1PH, 230/460/575 - 95/115
Item #: 0246388
Cat #: AE120100
UPC: 047503696873
Company wide:
0
in stock
Documents & Guides
100 VA, 1-Phase, 230/460/575 Primary - 95/115 Secondary Volts, AE Series, Industrial Control Transformer, IP20 Touch-Proof Protection, Primary and Secondary Terminals
Overview
100 VA, 1-Phase, 230/460/575 Primary - 95/115 Secondary Volts, AE Series, Industrial Control Transformer, IP20 Touch-Proof Protection, Primary and Secondary Terminals
Also known as: 047503696873, AE120100, ACMAE120100
Features & Benefits
- Substitute new ICT TB100A011 or TB100A017C
- Molded terminal blocks with isolation barriers
- Dual labeling for easy product identification
- Heavy gauge steel mounting feet
- Fast wire connection terminal
Specifications
| Type: | Industrial Control |
| Volt Amps: | 100 |
| Primary Voltage: | 230/460/575 |
| Secondary Voltage: | 95/115 |
| Type: | Industrial Control |
| Primary Voltage: | 230/460/575 |
| Volt Amps: | 100 |
| Secondary Voltage: | 95/115 |