ACME AE060500F3 AE Series Single Ph

Item #: 0246384

Cat #: AE060500F3

UPC: 047503001707

Company wide:
0 in stock
Documents & Guides
ACM AE060500F3 TFMR 1PH .50KV

Overview

ACM AE060500F3 TFMR 1PH .50KV
Also known as: 047503001707, AE060500F3, ACMAE060500F3

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 500
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Volt Amps: 500
Primary Voltage: 240/480, 220/440, 230/460
Phase: 1
Secondary Voltage: 120, 115, 110