Transformer, Control, 350VA, AE Series, 240x480 - 24VAC, 1PH

Item #: 0246379

Cat #: AE030350

UPC: 047503696644

Company wide:
0 in stock
Documents & Guides
350 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-proof Protection on Primary and Secondary Terminals.

Overview

350 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-proof Protection on Primary and Secondary Terminals.
Also known as: 047503696644, AE030350, ACMAE030350

Features & Benefits

  • Substitute new ICT TB350B013C
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Type: Industrial Control
Volt Amps: 350
Secondary Voltage: 24
Primary Voltage: 240/480
Type: Industrial Control
Secondary Voltage: 24
Volt Amps: 350
Primary Voltage: 240/480