TRANSFORMER 1PH 100VA 240 X 480-24 EIC

Item #: 0246377

Cat #: AE030100

UPC: 047503086766

Company wide:
0 in stock
100 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-proof Protection on Primary and Secondary Terminals. *** Discontinued ***

Overview

100 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-proof Protection on Primary and Secondary Terminals. *** Discontinued ***
Also known as: 047503086766, AE030100, ACMAE030100

Features & Benefits

  • Substitute new ICT TB100A013C
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Amps: 10
Amps: 10