Transformer, Dry Type, Drive Isolation, 550KVA, 575 Delta - 460Y/266VAC

Item #: 0246371

Cat #: DTHB05504S

UPC: 047503089477

$ 44857.94 EA
Company wide:
0 in stock
Transformer, Dry Type, Drive Isolation, 550 KVA, 575 Delta - 460Y/266 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 550 KVA, 575 Delta - 460Y/266 Volt AC, 3-Phase, Floor Mount
Also known as: 047503089477, DTHB05504S, ACMDTHB05504S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shield - WSA7

Specifications

Type: Isolation Transformer
Volt Amps: 550kVA
Primary Voltage: 575 Delta
Secondary Voltage: 266/460Y
Type: Isolation Transformer
Primary Voltage: 575 Delta
Volt Amps: 550kVA
Secondary Voltage: 266/460Y