Transformer, Dry Type, Drive Isolation, 51KVA, 575 Delta - 460Y/266VAC

Item #: 0246370

Cat #: DTHB0514S

UPC: 047503089507

$ 7266.96 EA
Company wide:
0 in stock
Transformer, Dry Type, Drive Isolation, 51 KVA, 575 Delta - 460Y/266 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 51 KVA, 575 Delta - 460Y/266 Volt AC, 3-Phase, Floor Mount
Also known as: 047503089507, DTHB0514S, ACMDTHB0514S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shield - WSA2

Specifications

Type: Isolation Transformer
Volt Amps: 51kVA
Primary Voltage: 575 Delta
Secondary Voltage: 266/460Y
Type: Isolation Transformer
Primary Voltage: 575 Delta
Volt Amps: 51kVA
Secondary Voltage: 266/460Y