Transformer, Dry Type, Drive Isolation, 118KVA, 575 Delta - 460Y/266VAC

Item #: 0246366

Cat #: DTHB01184S

UPC: 047503090435

$ 11243.92 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Drive Isolation, 118 KVA, 575 Delta - 460Y/266 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 118 KVA, 575 Delta - 460Y/266 Volt AC, 3-Phase, Floor Mount
Also known as: 047503090435, DTHB01184S, ACMDTHB01184S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound core and strip winding for low losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units
  • Optional weather shield - WSA3

Specifications

Type: Isolation Transformer
Volt Amps: 118kVA
Primary Voltage: 575 Delta
Secondary Voltage: 266/460Y
Type: Isolation Transformer
Primary Voltage: 575 Delta
Volt Amps: 118kVA
Secondary Voltage: 266/460Y