TFMR:300 KVA 3 PH 480-208Y/120 115C RISE CU WDGS

Item #: 0246341

Cat #: TPC3533181S

UPC: 047503205969

Company wide:
0 in stock
Documents & Guides
ACM TPC3533181S TRANSFMR 3PH

Overview

ACM TPC3533181S TRANSFMR 3PH
Also known as: 047503205969, TPC3533181S, ACMTPC3533181S

Features & Benefits

  • 30% better performance than TP1
  • Up to 40% lower losses compared to TP1 designs
  • Lowest cost of ownership in transformer design
  • Optional weather shield - WSA5

Specifications

Type: Isolation Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 300kVA
Type: Isolation Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480
Volt Amps: 300kVA