Transformer, Dry Type, 112.5KVA, 480 Delta - 208Y/120VAC, 3PH, NEMA 3R

Item #: 0246340

Cat #: TPC3533153S

UPC: 047503001356

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 112.5 KVA, 480 Delta Volt Primary - 208Y/120 Volt Secondary, 130C Rise, Copper Windings, 3-Phase, NEMA 3R

Overview

Transformer, Dry Type, 112.5 KVA, 480 Delta Volt Primary - 208Y/120 Volt Secondary, 130C Rise, Copper Windings, 3-Phase, NEMA 3R
Also known as: 047503001356, TPC3533153S, ACMTPC3533153S

Features & Benefits

  • 30% better performance than TP1
  • Up to 40% lower losses compared to TP1 designs
  • Lowest cost of ownership in transformer design
  • Optional weather shield - WSA4

Specifications

Type: Isolation Transformer
Secondary Voltage: 120/208Y
Volt Amps: 112.500kVA
Primary Voltage: 480 Delta
Type: Isolation Transformer
Volt Amps: 112.500kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta