4" Round Clear Downlight Reflector Trim

Item #: 0246339
Cat #: LO4ARLSSTRIM
UPC: 745972691343
$ 33.16 EA
Company wide:
4 in stock
4" Round Clear Downlight Reflector Trim, Semi Specular

Overview

4" Round Clear Downlight Reflector Trim, Semi Specular
LDN 6" downlights are the most cost-effective general illumination solutions for commercial-grade downlight applications. The LDN4 and LDN6 designs allow for a quiet, glare-free ceiling without compromising on efficacy.
Also known as: 745972691343, LO4ARLSSTRIM, LITLO4ARLSSTRIM

Specifications

Size: 4 in
Diameter: 4 in
Size: 4 in
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)