Transformer, Dry Type, 250KVA, 240 x 480 - 120/240VAC, 1PH, NEMA 3R

Item #: 0246320

Cat #: TP530243S

UPC: 047503090831

$ 27228.67 EA
Company wide:
0 in stock
Transformer, Dry Type, 250 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R, 4 Winding

Overview

Transformer, Dry Type, 250 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R, 4 Winding

Core Design. Cores are high-quality electrical steel from industry-leading suppliers n 3R Compliant. All new units ship with weather shields already installed n Flexibility. When a weather shield is not needed, it can easily be removed n Terminal Lugs. Primary and secondary terminals come standard with lugs (up to 112.5kVA) for quicker, easier connections n Isolating Pads. Extra padding reduces noise and vibration, assuring quiet operation n Aluminum Windings. Aluminum provides increased insulation life, cooler operation, and lower losses n Consistent Fit/Form. Enclosure sizes of DOE 2016 units are identical to TP-1 sizes

Also known as: 047503090831, TP530243S, ACMTP530243S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection
  • Optional weather shield - WSA5

Specifications

Phase: 1
Volt Amps: 250kVA
Primary Voltage: 240/480
Phase: 1
Primary Voltage: 240/480
Volt Amps: 250kVA