Transformer, Dry Type, Distribution, 7.5KVA, Multi Volt, 1PH, NEMA 3R

Item #: 0246310

Cat #: TF279304S

UPC: 047503841822

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Distribution, 7.5 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 110/220 Volt Secondary, 1-Phase, NEMA 3R

Overview

Transformer, Dry Type, Distribution, 7.5 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 110/220 Volt Secondary, 1-Phase, NEMA 3R
Also known as: 047503841822, TF279304S, ACMTF279304S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Volt Amps: 7.500kVA
Secondary Voltage: 110/220
Primary Voltage: 190/200/208/220, 380/400/416/440
Phase: 1
Secondary Voltage: 110/220
Volt Amps: 7.500kVA
Primary Voltage: 190/200/208/220, 380/400/416/440