Transformer, Dry Type, 15KVA, 240 x 480 - 120/240, 1PH, NEMA 3R

Item #: 0246303

Cat #: TC535173S

UPC: 047503090800

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 15 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, 4 Winding, NEMA 3R

Overview

Transformer, Dry Type, 15 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, 4 Winding, NEMA 3R
Also known as: 047503090800, TC535173S, ACMTC535173S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Volt Amps: 15kVA
Primary Voltage: 240/480
Phase: 1
Primary Voltage: 240/480
Volt Amps: 15kVA