TFMR:480 DELTA-208Y/120 45 KVA SAND & EPOXY

Item #: 0246299

Cat #: T3793133S

UPC: 047503183021

$ 13061.27 EA
Company wide:
0 in stock
ACM T3793133S TFMR 3PH 45KVA

Overview

ACM T3793133S TFMR 3PH 45KVA
Also known as: 047503183021, T3793133S, ACMT3793133S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 45kVA
Primary Voltage: 480 Delta