ACM T379312SS TRANSFORMER 3PH

Item #: 0246298

Cat #: T379312SS

UPC: 047503130667

Company wide:
0 in stock
Documents & Guides
Low Voltage Distribution Transformer - Three Phase, 480? - 208Y/120V, 30kVA, 316 Stainless Steel, Encapsulated

Overview

Low Voltage Distribution Transformer - Three Phase, 480? - 208Y/120V, 30kVA, 316 Stainless Steel, Encapsulated
Also known as: 047503130667, T379312SS, ACMT379312SS

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 30kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta