Transformer, Dry Type, 9KVA, 600 Delta - 480Y/277VAC, 3PH, NEMA 3R

Item #: 0246294

Cat #: T2A795181S

UPC: 047503420546

$ 4827.51 EA
Company wide:
0 in stock
Transformer, Dry Type, 9 KVA, 600 Delta - 480Y/277 Volt AC, 3-Phase, NEMA 3R

Overview

Transformer, Dry Type, 9 KVA, 600 Delta - 480Y/277 Volt AC, 3-Phase, NEMA 3R
Also known as: 047503420546, T2A795181S, ACMT2A795181S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 3
Volt Amps: 9kVA
Secondary Voltage: 277/480Y
Phase: 3
Secondary Voltage: 277/480Y
Volt Amps: 9kVA