TRANSFORMER 3PH 9KVA 480-208Y120

Item #: 0246291

Cat #: T2A53310SS

UPC: 047503130643

Company wide:
0 in stock
TFMR 3PH 9KVA 480-208Y120

Overview

TFMR 3PH 9KVA 480-208Y120
Also known as: 047503130643, T2A53310SS, ACMT2A53310SS

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 9kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 9kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y