Transformer, Dry Type, 3KVA, 480 Delta - 208Y/120VAC, Stainless Steel

Item #: 0246290

Cat #: T2A53308SS

UPC: 047503130629

Company wide:
0 in stock
Transformer, Dry Type, 3 KVA, 480 Delta - 208Y/120 Volt AC, 3-Phase, NEMA 3R, Stainless Steel

Overview

Transformer, Dry Type, 3 KVA, 480 Delta - 208Y/120 Volt AC, 3-Phase, NEMA 3R, Stainless Steel
Also known as: 047503130629, T2A53308SS, ACMT2A53308SS

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Secondary Voltage: 120/208Y
Volt Amps: 3kVA
Primary Voltage: 480 Delta
Phase: 1
Volt Amps: 3kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta