Autotransformer, Dry Type, 500/400KVA, 600/480 - 480/380VAC, 3PH

Item #: 0246289

Cat #: T2A527191

UPC: 047503420195

$ 17029.04 EA
Company wide:
0 in stock
Autotransformer, Dry Type, 500/400 KVA, 600/480 - 480/380 Volt AC, 3-Phase, NEMA 3R, Floor Mount

Overview

Autotransformer, Dry Type, 500/400 KVA, 600/480 - 480/380 Volt AC, 3-Phase, NEMA 3R, Floor Mount

Core Design. Cores are high-quality electrical steel from industry-leading suppliers n 3R Compliant. All new units ship with weather shields already installed n Flexibility. When a weather shield is not needed, it can easily be removed n Terminal Lugs. Primary and secondary terminals come standard with lugs (up to 112.5kVA) for quicker, easier connections n Isolating Pads. Extra padding reduces noise and vibration, assuring quiet operation n Aluminum Windings. Aluminum provides increased insulation life, cooler operation, and lower losses n Consistent Fit/Form. Enclosure sizes of DOE 2016 units are identical to TP-1 sizes

Also known as: 047503420195, T2A527191, ACMT2A527191

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Optional weather shield - WSA3

Specifications

Type: Dry Type Transformer, Autotransformer
Standards: California Proposition 65
Volt Amps: 500kVA
Type: Dry Type Transformer, Autotransformer
Volt Amps: 500kVA
Standards: California Proposition 65