TFMR:3PH AUTO 450KVA

Item #: 0246288

Cat #: T2A527181

UPC: 047503420010

$ 14833.39 EA
Company wide:
0 in stock
ACM T2A527181 TFMR 3PH 450KVA

Overview

ACM T2A527181 TFMR 3PH 450KVA
Also known as: 047503420010, T2A527181, ACMT2A527181

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Optional weather shield - WSA3

Specifications

Type: Dry Type Transformer, Auto Transformer
Primary Voltage: 480, 600
Volt Amps: 450kVA
Secondary Voltage: 380/480
Type: Dry Type Transformer, Auto Transformer
Volt Amps: 450kVA
Primary Voltage: 480, 600
Secondary Voltage: 380/480