Transformer, Dry Type, 1.5KVA, 600VAC Primary, 120/240VAC Secondary

Item #: 0246283

Cat #: T253111S

UPC: 047503732755

Company wide:
0 in stock
Transformer, Dry Type, 1.5 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings

Overview

Transformer, Dry Type, 1.5 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Also known as: 047503732755, T253111S, ACMT253111S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Volt Amps: 1.500kVA
Phase: 1
Primary Voltage: 600
Volt Amps: 1.500kVA
Primary Voltage: 600
Phase: 1