Transformer, Dry Type, 250VA, 600VAC Primary, 120/240VAC Secondary

Item #: 0246281

Cat #: T253107S

UPC: 047503732557

Company wide:
0 in stock
Transformer, Dry Type, 250 VA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings

Overview

Transformer, Dry Type, 250 VA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Also known as: 047503732557, T253107S, ACMT253107S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Volt Amps: 250
Phase: 1
Primary Voltage: 600
Volt Amps: 250
Primary Voltage: 600
Phase: 1