Autotransformer, Dry Type, 15KVA, 240 - 120/240VAC, 1PH, NEMA 3R

Item #: 0246280

Cat #: T253067

UPC: 047503735329

Company wide:
0 in stock
Autotransformer, Dry Type, 15 KVA, 240 - 120/240 Volt AC, 1-Phase, NEMA 3R

Overview

Autotransformer, Dry Type, 15 KVA, 240 - 120/240 Volt AC, 1-Phase, NEMA 3R
Also known as: 047503735329, T253067, ACMT253067

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 1
Type: Dry Type Transformer, Autotransformer
Volt Amps: 15kVA
Primary Voltage: 240
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 15kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer, Autotransformer
Primary Voltage: 240