TFMR 1PH 3.0KVA 240-120/240

Item #: 0246279

Cat #: T253063

UPC: 047503735206

Company wide:
0 in stock
LOW VOLTAGE DISTRIBUTION LOW VOLTAGE DISTRIBUTION TRANSFORMER 1 PHASE 3.0KVA 240-120/240

Overview

LOW VOLTAGE DISTRIBUTION LOW VOLTAGE DISTRIBUTION TRANSFORMER 1 PHASE 3.0KVA 240-120/240
Also known as: 047503735206, T253063, ACMT253063

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 1
Type: Dry Type Transformer, Auto Transformer
Primary Voltage: 240
Volt Amps: 3kVA
Phase: 1
Primary Voltage: 240
Type: Dry Type Transformer, Auto Transformer
Volt Amps: 3kVA