Autotransformer, Dry Type, 2KVA, 240 - 120/240VAC, 1PH, NEMA 3R

Item #: 0246278

Cat #: T253062

UPC: 047503086032

Company wide:
0 in stock
Autotransformer, Dry Type, 2 KVA, 240 - 120/240 Volt AC, 1-Phase, NEMA 3R

Overview

Autotransformer, Dry Type, 2 KVA, 240 - 120/240 Volt AC, 1-Phase, NEMA 3R
Also known as: 047503086032, T253062, ACMT253062

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Volt Amps: 2kVA
Phase: 1
Type: Dry Type Transformer, Auto Transformer
Primary Voltage: 240
Volt Amps: 2kVA
Type: Dry Type Transformer, Auto Transformer
Phase: 1
Primary Voltage: 240