Transformer, 1.5KVA, 1P, 240/480V, 120/240V, Isolation

Item #: 0246277

Cat #: T253011SS

UPC: 047503087756

Company wide:
0 in stock
1.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Stainless Steel, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz

Overview

1.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Stainless Steel, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz
Also known as: 047503087756, T253011SS, ACMT253011SS

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Volt Amps: 1.500kVA
Type: Isolation Transformer
Primary Voltage: 240/480
Volt Amps: 1.500kVA
Primary Voltage: 240/480
Type: Isolation Transformer