Transformer, Appliance, 1000VA, 200/220/240 - 115VAC, 1PH, NEMA3R

Item #: 0246275

Cat #: T160834

UPC: 047503085998

Company wide:
0 in stock
Documents & Guides
Transformer, Appliance, 1000 VA, 200/220/240 - 115 Volt AC, 1-Phase, NEMA3R, Primary Plug, Secondary Receptacle

Overview

Transformer, Appliance, 1000 VA, 200/220/240 - 115 Volt AC, 1-Phase, NEMA3R, Primary Plug, Secondary Receptacle
Also known as: 047503085998, T160834, ACMT160834

Specifications

Volt Amps: 1kVA
Type: Isolation Transformer
Standards: California Proposition 65
Volt Amps: 1kVA
Standards: California Proposition 65
Type: Isolation Transformer