Transformer, Appliance, 500VA, 200/220/240 - 115VAC, 1PH, NEMA3R

Item #: 0246274

Cat #: T160833

UPC: 047503001226

Company wide:
0 in stock
Documents & Guides
Transformer, Appliance, 500 VA, 200/220/240 - 115 Volt AC, 1-Phase, NEMA3R, Primary Plug, Secondary Receptacle

Overview

Transformer, Appliance, 500 VA, 200/220/240 - 115 Volt AC, 1-Phase, NEMA3R, Primary Plug, Secondary Receptacle
Also known as: 047503001226, T160833, ACMT160833

Specifications

Volt Amps: 500
Type: Isolation Transformer
Standards: California Proposition 65
Volt Amps: 500
Standards: California Proposition 65
Type: Isolation Transformer