
Transformer, Control, 5KVA, 240/480/600 - 100/120VAC, 1PH, NEMA 3R
Item #: 0246273
Cat #: T153931
UPC: 047503183229
Company wide:
0
in stock
Documents & Guides
Transformer, Industrial Control, 5 KVA, 240/480/600 - 100/120 Volt AC, 1-Phase, NEMA 3R, Harsh Environment
Overview
Transformer, Industrial Control, 5 KVA, 240/480/600 - 100/120 Volt AC, 1-Phase, NEMA 3R, Harsh Environment
Also known as: 047503183229, T153931, ACMT153931
Features & Benefits
- Designed for outside control panel installation
Specifications
| Type: | Industrial Control |
| Primary Voltage: | 240/480/600 |
| Secondary Voltage: | 100/120 |
| Volt Amps: | 5kVA |
| Type: | Industrial Control |
| Secondary Voltage: | 100/120 |
| Primary Voltage: | 240/480/600 |
| Volt Amps: | 5kVA |