TFMR 1PH 3.0KVA 240/480/600-120/100

Item #: 0246272

Cat #: T153930

UPC: 047503183205

Company wide:
0 in stock
Documents & Guides
INDUSTRIAL CONTROL TRANSFORMER 1 PHASE 3.0KVA 240/480/600-120/100

Overview

INDUSTRIAL CONTROL TRANSFORMER 1 PHASE 3.0KVA 240/480/600-120/100
Also known as: 047503183205, T153930, ACMT153930

Features & Benefits

  • Designed for outside control panel installation

Specifications

Phase: 3
Type: Industrial Control, Transformer
Primary Voltage: 240/480/600
Secondary Voltage: 100/120
Volt Amps: 3kVA
Phase: 3
Primary Voltage: 240/480/600
Volt Amps: 3kVA
Type: Industrial Control, Transformer
Secondary Voltage: 100/120