Transformer, Control, 2KVA, 240/480/600 - 100/120VAC, 1PH, NEMA 3R

Item #: 0246271

Cat #: T153929

UPC: 047503183182

Company wide:
0 in stock
Documents & Guides
Transformer, Industrial Control, 2 KVA, 240/480/600 - 100/120 Volt AC, 1-Phase, NEMA 3R, Harsh Environment

Overview

Transformer, Industrial Control, 2 KVA, 240/480/600 - 100/120 Volt AC, 1-Phase, NEMA 3R, Harsh Environment
Also known as: 047503183182, T153929, ACMT153929

Features & Benefits

  • Designed for outside control panel installation

Specifications

Volt Amps: 2kVA
Phase: 1
Primary Voltage: 240/480/600
Secondary Voltage: 100/120
Volt Amps: 2kVA
Primary Voltage: 240/480/600
Phase: 1
Secondary Voltage: 100/120