
Transformer, Dry Type, 150VA, 600 - 120/240VAC, 1PH, NEMA 3R
Item #: 0246270
Cat #: T153106
UPC: 047503001189
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, 150 VA, 600 - 120/240 Volt AC, 1-Phase, NEMA 3R
Overview
Transformer, Dry Type, 150 VA, 600 - 120/240 Volt AC, 1-Phase, NEMA 3R
Also known as: 047503001189, T153106, ACMT153106
Features & Benefits
- Quiet operation with sound levels below NEMA standards
Specifications
| Phase: | 1 |
| Volt Amps: | 150 |
| Primary Voltage: | 600 |
| Phase: | 1 |
| Primary Voltage: | 600 |
| Volt Amps: | 150 |