
Transformer, Dry Type, 50VA, 600 - 120/240VAC, 1PH, NEMA 3R
Item #: 0246268
Cat #: T153104
UPC: 047503001172
Company wide:
0
in stock
Documents & Guides
Transformer, Dry Type, 50 VA, 600 - 120/240 Volt AC, 1-Phase, NEMA 3R
Overview
Transformer, Dry Type, 50 VA, 600 - 120/240 Volt AC, 1-Phase, NEMA 3R
Also known as: 047503001172, T153104, ACMT153104
Features & Benefits
- Quiet operation with sound levels below NEMA standards
Specifications
| Volt Amps: | 50 |
| Phase: | 1 |
| Primary Voltage: | 600 |
| Volt Amps: | 50 |
| Primary Voltage: | 600 |
| Phase: | 1 |