Transformer, Dry Type, Drive Isolation, 20KVA, 575 Delta - 230Y/133VAC

Item #: 0246267

Cat #: DTHA0202S

UPC: 047503089545

$ 5371.76 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Drive Isolation, 20 KVA, 575 Delta - 230Y/133 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 20 KVA, 575 Delta - 230Y/133 Volt AC, 3-Phase, Floor Mount
Also known as: 047503089545, DTHA0202S, ACMDTHA0202S

Features & Benefits

  • Copper terminations for trouble free operation
  • Wound Core and Strip Winding for Low Losses
  • Electrostatic shield for enhanced protection
  • Full capacity taps on all units

Specifications

Type: Isolation Transformer
Volt Amps: 20kVA
Primary Voltage: 575 Delta
Secondary Voltage: 133/230Y
Type: Isolation Transformer
Primary Voltage: 575 Delta
Volt Amps: 20kVA
Secondary Voltage: 133/230Y